Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Quantum Storage Systems Modular Stacking Basket Divider 2012DC

Modular Stacking Basket Divider (Discontinued)

  • Mfr # 2012DC
  • Zoro # G3324968
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2012DC
Zoro #
G3324968
UPC #
651588057971
Country of Origin
Unknown

Dimensions

Overall Depth
20"
Overall Height
12"
Depth
20"
Height
12"

Details

Item
Modular Stacking Basket Divider
Color
Silver
Material
Steel
Shelf Capacity
150 lbs
Includes
(1) Basket Divider 12" x 20"
Finish
Chrome

Description

Modular Stacking Basket Divider, Color Silver, Chrome Finish, Material Steel, Includes (1) Basket Divider 12 in x 20 in, Overall Depth 20 in, Overall Height 12 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.