Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Mobil Grease, 2 NLGI Grade 98889N

Grease, 2 NLGI Grade (Discontinued)

  • Mfr # 98889N
  • Zoro # G3325007
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
98889N
Zoro #
G3325007
UPC #
-
Country of Origin
Unknown

Dimensions

Container Size
14 oz.
Size
14 oz.

Details

Item
CM-P
Container Type
Cartridge
Dropping Point
475 Degrees F
Lubricant NSF Rating
Not Rated
Grease Container
Cartridge
Max. Operating Temp.
350 Degrees F
Series
Mobilgrease(R) CM-P
Grease Color
Gray
Min. Operating Temp.
-4 Degrees F
NLGI Grade
2
Temp. Range
-4 Degrees to 347 Degrees F
NSF Rating
Not Rated

Description

Contractor/Mining Grease, NLGI Grade 2, Minimum Dropping Point 475 Degrees Fahrenheit, Container Size 14 Ounces Cartridge, Product Head Mobilgrease CM-P, Color Gray, Lithium Complex, 3% Moly

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.