Fire Barrier Putty, Moldable Putty Stix MP+, Red, Intumescent, .82 lb. Bar, 11 in. Long
Mfr # MP+1.4X11
Zoro # G3326687
product price:Â $25.99
/eaKey Features
Color
Red
Material
Intumescent
Fire Rating
Up to 4 hr
Standards
UL Classified and FM Approved
Usage Location
Membrane Penetrations, Pipe Penetrations
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MP+1.4X11
Zoro #
G3326687
UPC #
051115165269
Country of Origin
United States
Dimensions
Container Size
0.82 lb
Putty Width
1.4 in
Putty Length
11 in
Overall Length
11 Inch
Details
Item
Fire Barrier Putty
Color
Red
Material
Intumescent
Fire Rating
Up to 4 hr
Standards
UL Classified and FM Approved
Usage Location
Membrane Penetrations, Pipe Penetrations
Firestop Application
Cables, Ducts, Insulated Pipe, Metal Pipe
For Material Type
All Common Construction Surfaces
Series
MP+
Container Type
Bar
Application Method
Putty Stick
For Use On
Electrical Conduit and Metal Pipe Penetrations
Intumescent
Yes
Firestop Type
Putty Stick
STC Rating
56
Formulation
Intumescent
Market
Commercial
Shelf Life
0 mo
For Location
Through Penetrations
Watertight
No
Description
Fire Barrier Putty, Application Method Putty Stick, Color Red, Container Size 0.82 lb, Container Type Bar, Coverage Area Not Applicable, Drying Time Not Applicable, Expansion Temperature Not Applicable, Expansion Volume Not Applicable, Fire Rating 4 hr, Fire Resistance Type Not Applicable, Firestop Type Putty Stick, Flame Spread Index Not Applicable, Flame Spread Rating Not Applicable, For Material Type All Common Construction Surfaces, For Use On Electrical Conduit and Metal Pipe Penetrations
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.