Wire Shelving, 24"D x 48"W x 62-9/16"H, 4 Shelves, Silver

  • Mfr # 4/2448NS2/63PS8/9995

  • Zoro # G3328319


product price:  $1,014.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Shelving Type
Add-On
Width
48"
Depth
24"
Height
62-9/16"
Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
4/2448NS2/63PS8/9995
Zoro #
G3328319
UPC #
-
Country of Origin
Mexico

Dimensions

Width
48"
Depth
24"
Height
62-9/16"
Overall Width
48 in
Overall Depth
24 in
Overall Height
63 in

Details

Item
Wire Shelving Unit
Shelving Type
Add-On
Material
Stainless Steel
Number of Shelves
4
Color
Silver
Finish
Stainless steel
Shelf Adjustments
1 in
Wire Shelving Type
Add-On
Wire Shelf Adjustment Type
Split Sleeve
Includes
(2) Posts, (8) S Hooks, Plastic Split Sleeves
Wire Shelving Finish
Stainless Steel
No. of Shelves
4
Wire Shelving Material
Stainless Steel
Shelf Capacity
500 lb
Load Capacity per Shelf
500 lb
Includes Mounting Hardware
Yes
Whole Unit Load Capacity
2,000 lb
Adjustability
Adjustable
Shelf Adjustment Type
Split Sleeve
Standards
NSF
Shelf Adjustment Increments
1 in
Recommended Environments
Dry, Harsh, Wet
Shelf Configuration
Add-On

Description

Wire Shelving Unit, Adjustability Adjustable, Silver Color, Includes (2) Posts, (8) S Hooks, Plastic Split Sleeves, Includes Mounting Hardware Yes, Load Capacity per Shelf 500 lb, Material Stainless Steel, Overall Depth 24 in, Overall Height 63 in, Overall Width 48 in, Dry, Harsh, Wet Recommended Environments, Shelf Adjustment Increments 1 in, Standards NSF, 2,000 lb, Shelf Configuration Add-On, Shelf Adjustment Type Split Sleeve, Number of Shelves 4

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.