3/8 in Drive Flex Impact Socket, Metric, black oxide, 1 3/32 in L

  • Mfr # J77410MP

  • Zoro # G3329024


product price:  $36.19
/ea

Key Features

Drive Size
3/8 in
Overall Length
1 3/32 in
SAE or Metric
Metric
Finish
Black Oxide
Socket Depth
Standard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
J77410MP
Zoro #
G3329024
UPC #
662679007515
Country of Origin
United States

Dimensions

Drive Size
3/8 in
Overall Length
1 3/32 in
Socket Depth
Standard
Size
10mm
Socket Size
10 mm
Socket Length
1 3/32 in

Details

Item
Flex Impact Socket
SAE or Metric
Metric
Finish
Black Oxide
Material
Alloy Steel
Number of Points
6
Category Type
Impact Socket
Impact Rated
Yes
Output Type
6 pt
Drive Type
Impact
Features
Universal Ball and Spring Design which Allows for a 30 Degrees Working Angle; Smooth 360 Degrees Rotation; Ideal for Use on Stubborn or Damaged Fasteners, and on Fasteners Made from Soft Materials; TorquePlus(TM) Design Allows for Quick and Easy Socket Engagement to the Fastener Flats, Not Corners; Radius-Corner Design Shifts Contact Area and Stress Away from Fastener Corners, Minimizing Slippage; Extended Fastener Life; Ease of Turning Worn Rounded or Rusted Fasteners; Size Stamped on Tool for Easy Identification; Side Locking Hole for Securing Socket to Tool
Standards
ASME B107.110-2012
Measurement Type
Metric
Non-Sparking
No
Tether Ready
No
Non-Magnetic
No
Locking
Yes
Socket Shape
6-Point
Compatible Fastener Type
Bolts, Screws, Studs
Includes Locking
Locking Included
Impact Rated Status
Impact Rated
Tether Status
Not Tether Capable

Description

Ball and spring design which allows for a 30° working angle
Smooth 360° rotation
Proto® 6 Point Impact Sockets are ideal for use on stubborn or damaged fasteners, and also on fasteners made from soft materials

Additional Features:

  • The TorquePlusTM design is a high performance drive configuration which allows for quick and easy socket engagement to the fastener flats, not the corners
  • The TorquePlusTM configuration employs a radius-corner design, shifting contact area and stress away from the fastener corners and distributing contact stresses over a large area of the socket, minimizing slippage
  • The TorquePlusTM internal design minimizes fastener rounding, helps to extend fastener life, and allows the user to more easily turn worn, rounded, or rusted fasteners

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.