Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Nsi Tork Photocontrol, Turn-Lock, 480VAC 5008M

Photocontrol, Turn-Lock, 480VAC (Discontinued)

  • Mfr # 5008M
  • Zoro # G3329146
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5008M
Zoro #
G3329146
UPC #
786261610171
Country of Origin
China

Dimensions

Length
3 in
Depth
2 3/16 in
Width
3 in
Manufacturers Warranty Length
3 yr
Length (Straight Wireway)
3 in

Details

Item
Photocontrol
Mounting
Turn-Lock
For Use With
Street, Highway and Other Luminaries Needing Surge Protection
Voltage
480V AC
Max. Wattage
1000
Max. Incandescent Amps
2.0
Max. Ballast Amps
3.7
Foot Candles On
1.0 to 3.0
Foot Candles Off
5 to 15
Color
Yellow
Temp. Range
-40 Degrees to 140 Degrees F
Setting
Dusk to Dawn
Housing Material
Polypropylene
Enclosure Type
Raintight
Description/Special Features
Delayed Response to Prevent False Switching, 1 in Cadmium Sulfide Photocell
Standards
cUL, UL Listed
Contact Form
SPST
Mounting Style
Turn Lock
Features
1 in Cadmium Sulfide Photocell, Delay Feature
Body Color
Yellow

Description

Photocontrol, Mounting Turn-Lock, Voltage 480V AC, Max. Wattage 1000, Max. Incandescent Amps 2.0, Max. Ballast Amps 3.7, 1.0 to 3.0 Foot Candles On, 5 to 15 Foot Candles Off, Color Yellow, Temp. Range -40 Degrees to 140 Degrees F, Length 3 in, Width 3 in, Depth 2 3/16 in, Enclosure Type Raintight, Contact Form SPST, Housing Material Polypropylene, Setting Dusk to Dawn, Standards cUL, UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.