This item is Discontinued.

Nor-Lake Scientific Humidity Chamber, 33 CF, 115/208-230, 60 Hz NSRI331WSW/8H

Humidity Chamber, 33 CF, 115/208-230, 60 Hz (Discontinued)

  • Mfr # NSRI331WSW/8H
  • Zoro # G3329265
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NSRI331WSW/8H
Zoro #
G3329265
UPC #
-
Country of Origin
United States

Dimensions

Chamber Width
23 1/2 in
Chamber Depth
59 in
Chamber Height
59 in
Overall Width
31 3/4 in
Overall Depth
36 in
Overall Height
79 5/8 in

Details

Item
Incubator
Capacity
33 cu. ft.
Type
Humidity Chamber
Includes
Power Cord And Plug
Compliance
UL/cUL
Convection Type
Mechanical
Temp. Range
5 to 60 Degrees C
Voltage
115/208-230V AC, 60 Hz
Hz
60

Description

Incubator, Overall Height 79 5/8 in, Overall Width 31 3/4 in, Overall Depth 36 in, Convection Type Mechanical, Chamber Depth 59 in, Chamber Height 59 in, Chamber Width 23 1/2 in, Includes Power Cord And Plug, 115/208-230V AC, 60 Hz, 60, UL/CUL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.