Battery Term Cleaner

  • Mfr # J2320

  • Zoro # G3333416


product price:  $14.95
/ea

Key Features

Used For
Circular Outer Brush Cleans Contact Area, Cleans Cable End with Cap Removed
Application
External Brush Cleans Cable Clamps, Internal Brush Cleans Terminal Posts
Length (In.)
3 15/16 in
Size
3 15/16 in L x 1 1/2 in W
Length
3-3/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
J2320
Zoro #
G3333416
UPC #
662679531003
Country of Origin
United States

Dimensions

Length (In.)
3 15/16 in
Size
3 15/16 in L x 1 1/2 in W
Length
3-3/8"
Overall Width
1 1/2 in
Overall Length
3 15/16 in
Overall Diameter
1 1/2 in

Details

Item
Battery Post Cleaner
Used For
Circular Outer Brush Cleans Contact Area, Cleans Cable End with Cap Removed
Application
External Brush Cleans Cable Clamps, Internal Brush Cleans Terminal Posts
Type
Battery Post and Terminal Cleaner
Features
Circular Outer Brush Cleans Contact Area; Cleans Cable End with Cap Removed
Tool Type
Battery Post and Terminal Cleaner
Material
Steel
Characteristics
3 3/8" Length

Description

Circular outer brush cleans contact area
Cleans cable end with cap removed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.