This item is Discontinued.

Chicago Faucet Lavatory Faucet, 2H Lever, Spout 5 1/4 In 786-GN2FCXKCP

Lavatory Faucet, 2H Lever, Spout 5 1/4 In (Discontinued)

  • Mfr # 786-GN2FCXKCP
  • Zoro # G3334012
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
786-GN2FCXKCP
Zoro #
G3334012
UPC #
-
Country of Origin
Unknown

Dimensions

Manufacturers Warranty Length
1 yr. On Finish and 5 yr. On Cartridges
Connection Size
1/2" Male NPSM
Spout Length
5-1/4"

Details

Number of Holes
3
ADA Compliant
Yes
Flow Rate
1.5
Handle Type
Blade
Drain Type
Without Pop Up Drain
ADA Compliance
Yes
Replacement Cartridge
2FPL6/2FPL7
Item
Gooseneck Faucet
Faucet Finish
Chrome Plated
Standards
ADA, CSA B125, ASME A112.18.1M NSF61, Section 9 (California Proposition 65)
Type
Two Handle
Material of Construction
Cast Brass
Outlet Type
Laminar Flow

Description

Item Gooseneck Faucet

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: LA, MD, VT
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.