Pillow, Jumbo, 20x28 In., Pk10

  • Mfr # 5006311

  • Zoro # G3334773


product price:  $125.99
/pk 10, $12.60/ea
Free Shipping & Returns

Key Features

Size
Jumbo
Fill
Recycled Polyfiber
Width
20 in
Length
28 in
Fill Weight
25 oz
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
5006311
Zoro #
G3334773
UPC #
088377000670
Country of Origin
Switzerland

Dimensions

Size
Jumbo
Width
20 in
Length
28 in
Overall Length
28 in
Overall Width
20 in

Details

Item
Pillow
Fill
Recycled Polyfiber
Fill Weight
25 oz
Washing Instructions
Machine Wash and Dry
Thread Count
200
Fabric
50/50 Polyester/Cotton
Color
White
Product Type
Pillow
Green Environmental Attribute
Product Contains 100% Total Recycled Content
Cover Composition
40% Cotton, 60% Polyester
Reusability
Reusable
Cover Material
Cotton, Polyester
Core Material
Cluster Fiber
Series
Brentwood II

Description

Pillow, Jumbo Size, Width 20", Length 28", Color White, Fill Recycled Polyfiber, 25 oz. Fill Weight, 152 Thread Count, 50/50 Polyester/cotton, Machine Wash And Dry Per Care Label, Package Quantity 10

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.