This item is Discontinued.

Morse Bi-Metal Hole Saw, 1-11/16 In. Dia. AV27

Bi-Metal Hole Saw, 1-11/16 In. Dia. (Discontinued)

  • Mfr # AV27
  • Zoro # G3335963
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AV27
Zoro #
G3335963
UPC #
-
Country of Origin
United States

Dimensions

Max. Cutting Depth
1-1/2"
Thread Size
5/8"-18
Shank Size
7/16" Hex and 3/8" Hex
Saw Dia.
1-11/16"
Pilot Drill Size
1/4" dia. x 4-5/16"L and 1/4" dia. x 3-1/16"L

Details

Primary Saw Application
Metal
Tooth Material
Bi-Metal
Application
Wood, Plastic, Nail-Embedded Wood, Plywood, Pipe, Stainless Steel and Machinable Metal
Arbor Design
Not Included
Teeth per Inch
5
Replacement Arbor No.
Mfr. No. M45PC or M35PSC
Impact Rated
No
Item
Hole Saw
Replacement Pilot Drill No.
Mfr. No. TACPD4, TACPD4S

Description

Hole Saw, Primary Saw Application Metal, Saw Dia. 1-11/16 In., Max. Cutting Depth 1-1/2 In., Arbor Design Not Included, Tooth Material Bi-Metal, Teeth per Inch 5, Thread Size 5/8 In.-18, Replacement Arbor No. Mfr. No. M45PC or M35PSC, Shank Size 7/16 In. Hex and 3/8 In. Hex, Pilot Drill Size 1/4 In. dia. x 4-5/16 In.L and 1/4 In. dia. x 3-1/16 In.L, Replacement Pilot Drill No. Mfr. No. TACPD4, TACPD4S

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.