Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
No Product Image Available

Conditioning Disc-Pk10 (Discontinued)

  • Mfr # 48-80-4028
  • Zoro # G3336658
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-80-4028
Zoro #
G3336658
UPC #
045242164721
Country of Origin
Unknown

Dimensions

Disc Dia.
4-1/2"

Details

Vacuum Hole Design
Non-Vacuum
Abrasive Material
Non-Woven
Grit
Coarse
Abrasive Type
Non-Woven
Item
Surface Conditioning Disc
Color
Assorted

Description

Surface Conditioning Disc, Abrasive Type Non-Woven, Abrasive Material Non-Woven, Grit Coarse, Color Assorted, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.