Riser Clamp, Pipe Sz 8 In, 18 1/2 In L
Mfr # 0500173638
Zoro # G3336995
product price:Â $40.29
/eaKey Features
Material
Steel
Pipe Size (In.)
8 in
Max. Load (Lb.)
2,500 lb
Finish
Plain
Length (In.)
18 1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
0500173638
Zoro #
G3336995
UPC #
690291140815
Country of Origin
United States
Dimensions
Pipe Size (In.)
8 in
Length (In.)
18 1/2 in
Bolt Size (In.)
5/8
Bolt Diameter
5/8 in
Mounting Hole Diameter
0.625 in
Bolt Length
5/8 in
Overall Length
18.5 in
Bolt Center-to-Center Length
12 in
For Pipe Size
8 in
Overall Width
1 1/2 in
Details
Material
Steel
Item
Riser Clamp
Max. Load (Lb.)
2,500 lb
Finish
Plain
Standards
ANSI/MSS SP-69, cUL Listed, A-A-1192A, Type 8, MSS SP-58, Type 8, UL Listed, WW-H-171-E, Type 8
Metal Detectable
Yes
Description/Special Features
For support of stationary steel pipe risers, cast iron pipe or conduit. This product is not intended for use with hanger rods.
Maximum Operating Temperature
450 Degrees F
Load Capacity
2,500 lb
For Use On
Conduit, Pipe
Cushion Material
No Cushion
Series
Figure 261
Clamp Material
Steel
Cushioned
No
Description
Riser Clamp, Bolt Diameter 5/8 in, Bolt Length 5/8 in, Clamp Material Steel, Clamp Material Finish Not Applicable, For Pipe Size 8 in, Load Capacity 2,500 lb, Mounting Hole Diameter 0.625 in, Overall Length 18.5 in, Overall Width 1 1/2 in, For Use On Conduit, Pipe, Maximum Operating Temperature 450 Degrees F, Standards ANSI/MSS SP-69, cUL Listed, A-A-1192A, Type 8, MSS SP-58, Type 8, UL Listed, WW-H-171-E, Type 8, Bolt Center-to-Center Length 12 in, Cushion Material No Cushion, Cushioned No
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.