Ventilation Kit, 15 ft., Yellow

  • Mfr # SVH-15

  • Zoro # G3337047


product price:  $142.99
/ea
Free Shipping & Returns

Key Features

Material
Vinyl Polyester
Color
Yellow
Length
15 ft
For Use With
Confined Spaces
Includes
Duct, 2 Cuffs, Strap, Buckle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SVH-15
Zoro #
G3337047
UPC #
-
Country of Origin
China

Dimensions

Length
15 ft
Diameter
8 in

Details

Material
Vinyl Polyester
Color
Yellow
Item
Ventilation Kit
For Use With
Confined Spaces
Includes
Duct, 2 Cuffs, Strap, Buckle
Construction
Vinyl
Standards
UL-94
Conductive Material Construction
No

Description

Ventilation Kit, Conductive Material Construction No, Color Yellow, Diameter 8 in, Material Vinyl Polyester, Standards UL-94, For Use With Confined Spaces, Length 15 ft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.