Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Utility Cart with Deep Lipped Plastic Shelves, Plastic, 500 lb Load Capacity, 2 Shelves, 40 in L

  • Mfr # 2523WWG

  • Zoro # G3337113


product price: $434.99
/ea
Free Shipping & Returns

Key Features

Overall Height
33 in
Overall Length
40 in
Overall Width
25 1/2 in
Material
Plastic
Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2523WWG
Zoro #
G3337113
UPC #
-
Country of Origin
China

Dimensions

Overall Height
33 in
Overall Length
40 in
Overall Width
25 1/2 in
Caster Dia.
8"
Lip Height
3 in
Top Shelf Height
37 1/4 in
Caster Width
7/8 in
Shelf Length
36 in
Handle Height
37 1/4 in
Shelf Width
24 in
Shelf Lip Height
3 in
Caster Mounting Height
5 in
Caster Wheel Width
7/8 in
Bottom Shelf Lip Height
3 in
Overall LxWxH
40 in x 25-1/2 in x 33 in
Top Shelf Lip Height
3 in
Shelf LxW
24 in x 36 in
Caster Wheel Dia.
5 in

Details

Material
Plastic
Color
Gray
Load Capacity
500 lb
Item
Utility Cart with Deep Lipped Plastic Shelves
Wheel Type
8" x 2" Tread Pneumatic Wheel
Handle Type
Flat
Number of Shelves
2
Utility Cart Item
Flat Handle Deep Shelf Utility Cart
Shelf Material
Plastic
Handle Included
Yes
Distance Between Shelves
19 3/4 in
Electrical Included
No
Leg Material
Plastic
Non-Marking
No
Shelf Color
Gray
Leg Color
Gray
Cart Shelf Style
Lipped
Assembled/Unassembled
Unassembled
Capacity per Shelf
250 lb
Caster Type
(2) Rigid, (2) Swivel
Caster Material
Tread Pneumatic
Includes
Assembly Hardware
Utility Cart Shelf Style
Lipped
Number of Drawers
0
Caster/Wheel Mounting Location
Standard
Caster Frame Material
Steel
Caster/Wheel Configuration
(2) Rigid, (2) Swivel
Caster Wheel Type
Pneumatic
Caster Outside Bolt Hole Spacing
1-7/8 in x 2-7/8 in
Caster Wheel/Tread Material
Plastic
Caster Brake Type
No Brake Included
Shelf Adjustability
Fixed
Lip Style
4-Sided Lipped
Caster Mounting Type
Plate
Caster Core Material
Plastic
Caster Wheel Tread Type/Material
Pneumatic Plastic
Includes Electrical Outlets
No

Description

Utility Cart with Deep Lipped Plastic Shelves, Number of Shelves 2, Lip Style 4-Sided Lipped, Load Capacity 500 lb, Shelf Length 36 in, Shelf Width 24 in, Top Shelf Height 37 1/4 in, Distance Between Shelves 19 3/4 in, Handle Type Flat, Handle Height 37 1/4 in, Caster Brake Type No Brake Included, Caster Wheel/Tread Material Plastic, Caster Wheel Dia. 5 in, Caster/Wheel Configuration (2) Rigid, (2) Swivel, Lip Height 3 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.