Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Round Mobile Stool Table , 60" W 29" H, Gray Tabletop

  • Mfr # MTR60S-MDPEPCGY10

  • Zoro # G3337122


product price: $2,161.99
/ea
Additional $155.00 delivery surcharge applies per item.
See details

Key Features

Material
High Pressure Laminate (Table Top), Medium Density Fiberboard (Core)
Overall Height
29 in
Caster Type
(4) Swivel
Table Material
MDF
Surface Material
High Pressure Laminate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MTR60S-MDPEPCGY10
Zoro #
G3337122
UPC #
604747175566
Country of Origin
China

Dimensions

Overall Height
29 in
Depth
81"
Height
29"
Seat Height
17 in
Top Thickness
3/4"
Diameter
60"
Width
60"
Folded Width
38 in
Tabletop Diameter
60 in
Overall Diameter
81 in
Folded Height
54 1/2 in
Tabletop Thickness
3/4 in
Stool Diameter
13 in
Caster Diameter
4 in

Details

Item
Mobile Stool Table
Material
High Pressure Laminate (Table Top), Medium Density Fiberboard (Core)
Caster Type
(4) Swivel
Table Material
MDF
Surface Material
High Pressure Laminate
Edge Type
Bullnose
Frame Color
Black
Color
Grey (Table Top), Black (Frame); Black (Chair)
Shape
Round
Series
MTR
Seats
8
Edge Color
Black
Type
Mobile Table with 8 Stools
Frame Material
14 ga. Steel
Assembled/Unassembled
Assembled
Tabletop Color
Gray
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Chair Color
Black
Assembly
Assembled
Seat Color
Black
Number of Casters
4
Caster Material
Rubber
Seat Weight Capacity
300 lb
Tabletop Shape
Circle
Edge Material
MDF
Tabletop Surface Material
Laminate
Seat Style
Stool
Folding
Foldable
ADA Compliant
ADA Compliant
Frame Finish
Powder Coated
Tabletop Structural Material
MDF
Edge Shape
Bullnose
Number of Seating Positions
8

Description

Cafeteria Stool Table, Seats 8, Shape Round, Diameter 60 in, Width 81 in, Depth 81 in, Height 29 in, Tabletop Color Family Gray, Tabletop Color Gray Nebula, Table Material MDF, Assembled/Unassembled Assembled, Seat Height 17 in, Surface Material High Pressure Laminate, Frame Material Steel, Caster Type (4) Swivel, Chair Color Black, Edge Color Black, Edge Type Bullnose, Frame Color Black, Top Thickness 3/4 in, Series MTR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.