No 1 3-7/8" Cobalt 135 Deg. Jobber Length Drill Bit
Mfr # 5PLY2
Zoro # G3337783
product price:Â $4.29
/eaKey Features
Overall Length
3 7/8 in
Drill Bit Point Angle
135 Degrees
Drill Bit Size
#1
Shank Dia.
7/32 in
Material - Machining
Cobalt
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
5PLY2
Zoro #
G3337783
UPC #
190735869468
Country of Origin
China
Dimensions
Overall Length
3 7/8 in
Drill Bit Size
#1
Shank Dia.
7/32 in
Flute Length
2 5/8 in
Drill Bit Dimension Type
Wire
Drill Length Class
Jobber-Length
Maximum Drilling Depth
2 5/8 in
Details
Item
Jobber Length Drill Bit
Drill Bit Point Angle
135 Degrees
Material - Machining
Cobalt
Cutting Direction
Right Hand
Finish - Machining
Straw/Bronze
Shank Type - Machining
Straight
Decimal Equivalent
0.2280
Number of Pieces
1
Drill Bit Grouping
Drill Bit
Application
For Drilling Holes into Stainless, Alloy Steel, Cast Iron, Copper and Aluminum Materials
Flute Type
Spiral
Standards
Not Rated
Coolant Fed
Non-Coolant Through
Measurement System
Wire
Material Grade - Machining
High Performance
Drill Bit Point Type
Split Point
Shop By
Closeouts
Description
Jobber Length Drill Bit, Drill Bit Size #1, Drill Bit Point Angle 135 Degrees , Cobalt, Straw/Bronze, Decimal Equivalent 0.2280, Wire, Drill Bit Point Type Split Point, Non-Coolant Through
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.