Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SS076048-OF72
Zoro #
G3338605
UPC #
-
Country of Origin
United States
Dimensions
Door Leaf Thickness
0.075 in
Frame Leaf Thickness
0.075 in
Pin Dia.
1/4 in
Overall Knuckle Height
1 in
Length
6 ft
Width
3"
Height
6 ft.
Length (Straight Wireway)
6 ft
Details
Finish
Milled Stainless Steel
Holes per Leaf
0
Material
Stainless Steel
Mounting
Full Surface
Range of Motion
225 Degrees
Hardware
Not included
Holes
Without
Item
Continuous Hinge
Pin Material
Stainless Steel
Pin Type
Nonremovable
Bearing Type
Plain
Color
Natural
Description
Continuous Hinge, Stainless Steel Material, 225 Degrees Range of Motion, Milled Stainless Steel Finish, Without Holes, 1 in Overall Knuckle Height, 0.075 in Door Leaf Thickness, 0.075 in Frame Leaf Thickness, Length 6 ft, Not Included Hardware, 0 Holes per Leaf, Full Surface Mounting, 1/4 in Pin Dia., Stainless Steel Pin Material, Nonremovable Pin Type
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.