Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
7307
Zoro #
G3338675
UPC #
-
Country of Origin
Unknown
Details
Item
Hook Spanner Wrench
Includes
24" Handle and 3/8" Thick Interchangeable Jaw
Type
Adjustable
Application
For Use In Servicing Industrial Tractors
Number of Pieces
2
Characteristics
Drop Forge Jaws Adjust To 11 Positions For A Capacity Of 4 3/4" To 12 3/4" O.D.
Description
Hook Spanner Wrench, Capacity -, Material -, Includes 24 in Handle and 3/8 in Thick Interchangeable Jaw, Number of Pieces 2, Application For Use In Servicing Industrial Tractors, For Use With -, Drop Forge Jaws Adjust To 11 Positions For A Capacity Of 4 3/4 in To 12 3/4 in OD, Size -
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.