Dc Power Supply, 100/120/220/230/240VAC, 24VDC, 90W, 3.6, Chassis (Discontinued)
- Mfr # SPWS2436
- Zoro # G3340206
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SPWS2436
Zoro #
G3340206
UPC #
-
Country of Origin
China
Dimensions
Height
7 in
Width
4.87 in
Depth
2.75 in
Details
Item
DC Power Supply
Input Voltage
100/120/220/230/240V AC
Output Voltage
24V DC
Power Rating
90W
Output Amps
3.6
Mounting
Chassis
Style
Linear
Hz
47 to 63
Features
Open Frame, Worldwide AC Input Range, Worldwide Safety Standards, Industry Standard Package, Built-In OVP On 5V Output, Optional OVP For Other Outputs, Overload Protection With Automatic Recovery, 100% Burn-In
Series
SPW
Standards
UL , CSA, CE
Description
DC Power Supply, Input Voltage 100/120/220/230/240V AC, Output Voltage 24V DC, Power Rating 90W, Output Amps 3.6, Mounting Chassis, Linear, Height 7 in, Width 4.87 in, Depth 2.75 in, Series SPW, Hz 47 to 63, Peak Amps -, Hold Up Time -, Status Indicator -, Features Open Frame, Worldwide AC Input Range, Worldwide Safety Standards, Industry Standard Package, Built-In OVP On 5V Output, Optional OVP For Other Outputs, Overload Protection With Automatic Recovery, 100 Percent Burn-In
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.