Tilt Truck, Standard, Gray, Steel

  • Mfr # RMTTSD150

  • Zoro # G3340255


product price:  $1,464.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Overall Height
47 7/8 in
Overall Length
85 7/8 in
Overall Width
41 1/4 in
Load Capacity
1300 lb
Color
Black
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
RMTTSD150
Zoro #
G3340255
UPC #
044365050508
Country of Origin
United States

Dimensions

Overall Height
47 7/8 in
Overall Length
85 7/8 in
Overall Width
41 1/4 in
Container Height
43 7/8 in
Handle Height
42 3/4 in
Caster Dia.
5"
Wheel Diameter
12"
Overall LxWxH
85 7/8 in x 41 1/4 in x 47 7/8 in
Caster Wheel Dia.
5 in
Axle-Mounted Wheel Dia.
12 in

Details

Item
Forkliftable Plastic Tilt Truck
Load Capacity
1300 lb
Color
Black
Cubic Foot Capacity
40.5 cu ft
Frame Material
Steel
Mobility Option
Forklift Capable, Manual, Towable
Container Legend
None
Caster Material
Polyethylene
Caster Configuration
(2) Swivel, (2) Wheels
Optional Lid
RMTT150LID
Handle Type
Flat
Wheel Material
Rubber
Handle Included
Yes
Cubic Yard Capacity
1.5 cu yd
Load Capacity - Hoppers and Cube Trucks
1300 lb.
Container Material - Hoppers and Cube Trucks
MDPE
Container Material
Polyethylene
Frame Material - Hoppers and Cube Trucks
Steel
Volume Capacity
1-1/2 cu. yd.
Item - Tilt Trucks
Tilt Truck
Color - Hoppers and Cube Trucks
Gray
Caster Type
(2) Rigid, (2) Swivel
Caster Mounting Type
Plate
Caster Brake Type
Side Pedal Brake
Caster/Wheel Mounting Location
Standard
Caster Wheel/Tread Material
Rubber
Lid/Cover Type
No Lid/Cover
Axle-Mounted Wheel/Tread Material
Polypropylene
Axle-Mounted Wheel Tread Pattern
Ribbed
Caster/Wheel Configuration
(2) Axle-Mounted, (2) Swivel with Brake
Non-Marking Casters/Wheels
No
Caster Core Material
Nylon
Caster Wheel Tread Type/Material
Standard/Rubber
Includes Tow Bar
No
Assembled/Unassembled
Assembled
Axle-Mounted Wheel Type
Flat-Free
Caster Wheel Type
Standard
Caster Frame Material
Steel
Includes Reinforcing Steel Side Rails
With Reinforcing Side Rails
Includes
Reinforcing Side Rails

Description

Forkliftable Plastic Tilt Truck, Cubic Foot Capacity 40.5 cu ft, Load Capacity 1,300 lb, Overall Length 85 7/8 in, Overall Width 41 1/4 in, Overall LxWxH 85 7/8 in x 41 1/4 in x 47 7/8 in, Overall Height 47 7/8 in, Optional Lid Mfg. Model No. RMTT150LID, Container Material Polyethylene, Color Black, Handle Type Flat, Mobility Option Forklift Capable, Manual, Towable, Caster/Wheel Configuration (2) Axle-Mounted, (2) Swivel with Brake, Caster/Wheel Mounting Location Standard

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.