Shop SUNCAST COMMERCIAL
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Light Duty Tilt Truck, 1 cu yd, 1,250 lb Capacity, Black
Mfr # RMTTCD1003F1
Zoro # G223334002
product price:Â $896.99
/eaKey Features
Overall Height
42.9 in
Overall Length
70 in
Overall Width
34.1 in
Load Capacity
1,250 lb
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RMTTCD1003F1
- Zoro #
- G223334002
- UPC #
- 44365058283
- Country of Origin
- United States
Dimensions
- Overall Height
- 42.9 in
- Overall Length
- 70 in
- Overall Width
- 34.1 in
- Wheel Diameter
- (2) 4" Casters; (2) 10" Wheels
Details
- Item
- Tilt Truck
- Load Capacity
- 1,250 lb
- Color
- Black
- Handle Type
- Push/Pull Bar
- Material
- Resin
- Cubic Yard Capacity
- 1 cu yd
Description
The Suncast Commercial light-duty tilt truck is made of durable resin and is made to help you transport different items around your jobsite. The industrial strength casters provide easy maneuvering, while the brake helps with loading and unloading. Next time you need to transfer heavy items for a job, make sure to get a Suncast Commercial tilt truck.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.