Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tilt Truck, Standard, Gray, 900 lb.

  • Mfr # RMTTSD50D

  • Zoro # G3340298


product price: $623.99
/ea
Additional $125.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
34 7/8 in
Overall Length
59 1/4 in
Overall Width
27 3/4 in
Load Capacity
900 lb
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RMTTSD50D
Zoro #
G3340298
UPC #
044365050485
Country of Origin
United States

Dimensions

Overall Height
34 7/8 in
Overall Length
59 1/4 in
Overall Width
27 3/4 in
Container Height
36 1/2 in
Caster Dia.
4"
Handle Height
35 1/4 in
Wheel Diameter
10"
Overall LxWxH
59 1/4 in x 27 3/4 in x 34 7/8 in
Axle-Mounted Wheel Dia.
10 in
Caster Wheel Dia.
4 in

Details

Item
Plastic Tilt Truck
Load Capacity
900 lb
Color
Black
Cubic Foot Capacity
13.5 cu ft
Frame Material
Steel
Mobility Option
Manual, Towable
Container Legend
None
Caster Material
Polyethylene
Caster Configuration
(2) Swivel, (2) Wheels
Optional Lid
RMTT50LID
Handle Type
Flat
Wheel Material
Rubber
Load Capacity - Hoppers and Cube Trucks
900 lb.
Item - Tilt Trucks
Tilt Truck
Cubic Yard Capacity
0.5 cu yd
Color - Hoppers and Cube Trucks
Gray
Container Material
Polyethylene
Handle Included
Yes
Caster Type
(2) Rigid, (2) Swivel
Frame Material - Hoppers and Cube Trucks
Steel
Container Material - Hoppers and Cube Trucks
MDPE
Volume Capacity
1/2 cu. yd.
Caster Frame Material
Steel
Caster Wheel Tread Type/Material
Standard/Rubber
Caster/Wheel Configuration
(2) Axle-Mounted, (2) Swivel with Brake
Caster Core Material
Nylon
Caster Wheel Type
Standard
Non-Marking Casters/Wheels
No
Caster Mounting Type
Plate
Axle-Mounted Wheel Tread Pattern
Ribbed
Caster Wheel/Tread Material
Rubber
Axle-Mounted Wheel Type
Flat-Free
Caster Brake Type
Side Pedal Brake
Axle-Mounted Wheel/Tread Material
Polypropylene
Includes Tow Bar
No
Caster/Wheel Mounting Location
Standard
Lid/Cover Type
No Lid/Cover
Assembled/Unassembled
Assembled
Includes Reinforcing Steel Side Rails
With Reinforcing Side Rails
Includes
Reinforcing Side Rails

Description

Plastic Tilt Truck, Cubic Foot Capacity 13.5 cu ft, Load Capacity 800 lb, Overall Length 59 1/4 in, Overall Width 27 3/4 in, Overall LxWxH 59 1/4 in x 27 3/4 in x 34 7/8 in, Overall Height 34 7/8 in, Optional Lid Mfg. Model No. RMTT50LID, Container Material Polyethylene, Color Black, Handle Type Flat, Mobility Option Manual, Towable, Caster/Wheel Configuration (2) Axle-Mounted, (2) Swivel with Brake, Caster/Wheel Mounting Location Standard, Caster Wheel Type Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.