Miniature Incand. Bulb, 2400, 1.0W, T2, 24V

  • Mfr # 2400

  • Zoro # G3340671


product price:  $2.15
/ea

Key Features

Light Technology
Incandescent
Bulb Shape
T2
Bulb Base Type
Telephone Slide No. 3
Wattage Equivalency
1W INC
Watts
1W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2400
Zoro #
G3340671
UPC #
043168290012
Country of Origin
China

Dimensions

Max. Overall Bulb Length
1-11/16"
Light Bulb Dia.
1/4"
Max Overall Bulb Length
1-11/16"
Bulb Dia.
1/4 in
Overall Length
1 3/4 in

Details

Light Technology
Incandescent
Bulb Shape
T2
Bulb Base Type
Telephone Slide No. 3
Wattage Equivalency
1W INC
Watts
1W
Average Bulb Life
7000 hr.
Trade Number
2400
Bulb Type
Miniature
Bulb Primary Application
Telephone
Standards
Meets 2012 Lighting Legislation Energy Standards
Lighting Technology
Incandescent
Voltage
24V AC
Item
Incandescent Bulb
Lamp Type
incandescent
Overall Bulb Base Type
Tel. Slide
Rated Life
7,000 hr
Overall Bulb Shape
T
Dimmable
No
Color Tuning
No

Description

Incandescent Bulb, Bulb Base Type Telephone Slide No. 3, Bulb Shape T2, Light Technology Incandescent, Trade Number 2400, Voltage 24V AC, Watts 1W, Rated Life 7,000 hr, Dimmable No, Overall Length 1 3/4 in, Standards Meets 2012 Lighting Legislation Energy Standards

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.