LetterandNumberLabelSet, 3inH, 2-7/8inW

  • Mfr # GSIBLK700

  • Zoro # G3341801


product price:  $20.19
/ea

Key Features

Material
Vinyl
Overall Height
3 in
Character Height
3 in
Character Color
Silver/Black
Character Type
Letters/Numbers
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
GSIBLK700
Zoro #
G3341801
UPC #
-
Country of Origin
China

Dimensions

Overall Height
3 in
Character Height
3 in
Overall Width
1 1/4 in

Details

Item
Letter and Number Labels
Material
Vinyl
Character Color
Silver/Black
Character Type
Letters/Numbers
Number of Pieces
146
Indoor/Outdoor Usage
Indoor/Outdoor
Die Cut
Yes
Retroreflective Grade
Non-Reflective
Includes
(4) Set of 0 to 9 Characters, (4) Set of A to Z Characters
Glow-in-the-Dark
No
Legend Color
Black, Silver
Markers per Card
1
Magnetic/Nonmagnetic
Nonmagnetic
Standards
USCG Approved
Color
Silver
Number of Cards
146
Package Type
Card
Character
0 Thru 9, A Thru Z
Characters Included
0 to 9/A to Z
Meets USCG Registration Guidelines
Yes
Character Outline Color
Black
Adhesive Type
Permanent Adhesive
Embossed
No
Application
General Identification, USCG
Resistance Properties
UV-Resistant

Description

Letter and Number Label Set, Adhesive Type Permanent Adhesive, Application General Identification, USCG, APWA Compliant Color Not Applicable, Background Color Not Applicable, Character Color Black/Silver, Character Height 3 in, Character Outline Color Black, Character Type Letters/Numbers, Characters Included 0 to 9; A to Z, Die Cut Yes, Embossed No, Font Proprietary, Includes (4) Set of 0 to 9 Characters, (4) Set of A to Z Characters, Indoor/Outdoor Usage Indoor/Outdoor

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.