#0-80 x 3/8 in Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 100 PK
Mfr # 1ZB13
Zoro # G3342001
product price:Â $8.79
/pk 100, $0.09/eaKey Features
Pan Head
Phillips Drive
System of Measurement
Inch
Thread Size
#0-80
Drive Size
#0
Material
18-8 Stainless Steel
Finish
Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1ZB13
Zoro #
G3342001
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Thread Size
#0-80
Fastener Length
3/8 in
Drive Size
#0
Head Dia.
0.116 in
Head Height
0.044 in
Head Width
0.116 in
Maximum Head Height
3/64 in
Maximum Head Width
7/64 in
Screw Size
#0
Overall Length
3/8 in
Description
Machine Screw, Head Type Pan, Material Stainless Steel, Finish Plain, Drive Phillips, Thread Size #0-80, Fastener Length 3/8 in, Head Width 0.116 in, Head Height 0.044 in, Drive Size #0, Tensile Strength 60,000 psi, Dimensional Standards ASME B18.6.3, Pack Size Small, Minimum Thread Length Not Applicable, Type Machine Screw, Washer Outside Diameter Not Applicable, Washer Thickness Not Applicable, Maximum Head Width 7/64 in, Minimum Head Width Not Applicable, Maximum Head Height 3/64 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.