Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
OSBT
Zoro #
G3342827
UPC #
-
Country of Origin
United States
Dimensions
Length
60 in
Width
34 in
Height
81 in
Details
Item
Biceps/Triceps Machine
Series
Optima
Weight Style
Selector Stack
Target Area
Arms
Number of Stations
1
Includes
Installation, Pull Down Ropes
Frame Material
Steel
Max. Weight
141 lb
Finish
Powder Coated
Features
Easy Entry and Exit, with no Adjustments Between Exercises
Upholstery
Vinyl
Description
Biceps/Triceps Machine, Number of Stations 1, Height Range 4'11 In. to 6'5 In., Target Area Biceps/Triceps, Length 60 In., Width 34 In., Height 81 In., Platinum Finish, Frame Steel, Upholstery Vinyl, Maximum User Weight 250 lb., Features Easy Entry and Exit, with no Adjustments Between Exercises, Includes Installation
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.