Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
OSLE
Zoro #
G3342915
UPC #
-
Country of Origin
United States
Dimensions
Length
59 in
Width
40 in
Height
57 in
Details
Item
Leg Extension Machine
Series
Optima
Weight Style
Selector Stack
Target Area
Legs
Number of Stations
1
Frame Material
Steel
Includes
Installation
Upholstery
Vinyl
Max. Weight
202 lb
Finish
Powder Coated
Features
Adjustable Pad Accommodates Varying Tibia Lengths
Description
Leg Extension Machine, Number of Stations 1, Height Range 4'11 In. to 6'5 In., Target Area Quadriceps, Length 59 In., Width 40 In., Height 57 In., Platinum Finish, Frame Steel, Upholstery Vinyl, Maximum User Weight 250 lb., Features Adjustable Pad Accommodates Varying Tibia Lengths, Includes Installation
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.