Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
OSBC
Zoro #
G3342930
UPC #
-
Country of Origin
United States
Dimensions
Length
42 in
Width
36 in
Height
57 in
Details
Item
Biceps Curl Machine
Series
Optima
Weight Style
Selector Stack
Target Area
Arms
Number of Stations
1
Includes
Installation
Frame Material
Steel
Max. Weight
141 lb
Features
Handle Pivots Automatically to Accommodate Varying Forearms Lengths
Finish
Powder Coated
Upholstery
Vinyl
Description
Biceps Curl Machine, Number of Stations 1, Height Range 4'11 In. to 6'5 In., Target Area Biceps, Length 42 In., Width 36 In., Height 57 In., Platinum Finish, Frame Steel, Upholstery Vinyl, Maximum User Weight 250 lb., Features Handle Pivots Automatically to Accommodate Varying Forearms Lengths, Includes Installation
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.