Computer Cord, SVGA (HD15) M to M, 75ft

  • Mfr # 3573

  • Zoro # G3343837


product price:  $42.55
/ea

Key Features

Cable Length
75 ft
Color
Black
Cable Type
VGA
Features
Corrosion-free, Smooth
Connector Type
SVGA (HD15) Male to Male
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
3573
Zoro #
G3343837
UPC #
00632963711909
Country of Origin
China

Dimensions

Cable Length
75 ft
Overall Length
75 ft

Details

Item
A/V Cable
Color
Black
Cable Type
VGA
Features
Corrosion-free, Smooth
Connector Type
SVGA (HD15) Male to Male
Gauge
28 AWG
Standards
CL2, CSA, UL
Shielding
Yes
Shielded
Shielded
End 1 Connection Type
VGA Male
Conductor Finish
Gold-Plated
Conductor Gauge
28 AWG
End 1 Number of Connections
1
Cable Color
Black
End 2 Number of Connections
1
End 2 Connection Type
VGA Male
Finish
Gold
Device Supported
Audio/Video Device, Monitor
Connection B
1 x 15-pin HD-15 - Male
Connection A
1 x 15-pin HD-15 - Male

Description

Computer Video Cable, SVGA (HD15) Male to Male, Cable Length 75 ft, Gauge 28 AWG, Color Black, Standards CL2, CSA, UL

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.