This item is Discontinued.

Metabo Hpt Siding Nails, -, Hot Dipped Galvanized, 15 Degrees, 3600 PK 13367

Siding Nails, -, Hot Dipped Galvanized, 15 Degrees, 3600 PK (Discontinued)

  • Mfr # 13367
  • Zoro # G3344074
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
13367
Zoro #
G3344074
UPC #
754005133675
Country of Origin
Unknown

Dimensions

Length (Straight Wireway)
2 1/4 in
Shank Dia.
0.092 in
Length
2 1/4 in

Details

Collation Configuration
Coil
Collation Type
Wire
Collation Angle
15 Degrees
Item
Siding Nails
Coil Quantity
250
Material
Steel
Point Type
Diamond
For Use With
Mfr. No. NV65AH
Pneumatic Fastener Type
Roofing, Siding and Framing Nails
Finish
Hot Dipped Galvanized
Shank
Ring
Head Style
Full Round

Description

Siding Nails, Gauge -, Material Steel, Finish Hot Dipped Galvanized, Point Type Diamond, Collation Type Wire, Collation Configuration Coil, Collation Angle 15 Degrees , For Use With Mfr. No. NV65AH, Includes -, Package Quantity 3600

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.