0.5 gpm Outlet, 15/16 in - 27, 55/64 in - 27 Thread Size, Chrome, Brass
Mfr # 5502605
Zoro # G3344117
product price:Â $5.95
/eaKey Features
Thread Size Type
Dual
Thread Size
15/16 in - 27, 55/64 in - 27
Flow Rate
0.5 gpm
Flow Outlet Type
Spray
Finish
Chrome
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
5502605
Zoro #
G3344117
UPC #
-
Country of Origin
United States
Dimensions
Thread Size Type
Dual
Thread Size
15/16 in - 27, 55/64 in - 27
Connection Size
15/16"-27, 55/64"-27
Details
Item
Outlet
Flow Rate
0.5 gpm
Flow Outlet Type
Spray
Finish
Chrome
Standards
NSF 61
Material
Brass
Flow Rate (GPM)
0.5 PCA
Aerator Features
Pressure Compensating, Vandal Resistant
Stream
Spray
Type
Regular Dual Thread, Vandal Resistant, w/Adapter
Material of Construction
Brass
Includes
Vandal Resistant Key
Features
Pressure Compensating
Vandal Resistance
Vandal-Resistant
Product Type
Outlet
Connection Gender
Dual
Pressure - Maximum
90 psi
Temperature - Maximum
140 Degrees F
Flow Type
Spray
Flow Rate - Maximum
0.5 gpm
Compatible Brand
American Standard, Delta, Elkay, Kohler, Moen, Sloan, Symmons, T&S Brass, Zurn
Description
Outlet, Thread Size Type Dual, Thread Size 15/16 in - 27, 55/64 in - 27, Flow Rate 0.5 gpm, Flow Outlet Type Spray, Chrome Finish, Aerator Features Pressure Compensating, Vandal Resistant, Standards NSF 61
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.