Rubber Strip, Viton, 3/16"Th, 36"x4", 70A

  • Mfr # BULK-RS-V75-440

  • Zoro # G3344467


product price:  $127.99
/ea
Free Shipping & Returns

Key Features

Rubber Length
3 ft
Rubber Properties
Chemical Resistant; High Temperature; Oil Resistant; Water Resistant; Weather Resistant
Rubber Material
Viton
Rubber Color
Black
Min. Temp. (F)
-20 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BULK-RS-V75-440
Zoro #
G3344467
UPC #
-
Country of Origin
Multiple

Dimensions

Rubber Thickness
3/16 in
Rubber Width
4 in
Rubber Length
3 ft
Width
4"
Length
36"
Thickness
3/16"
Overall Thickness
0.1875 in
Overall Length
36 in
Overall Width
4 in

Details

Item
Rubber Strip
Rubber Properties
Chemical Resistant; High Temperature; Oil Resistant; Water Resistant; Weather Resistant
Rubber Material
Viton
Rubber Color
Black
Min. Temp. (F)
-20 Degrees F
Durometer
75A
Backing Type
Non-Adhesive
Tensile Strength (PSI)
1,000 psi
Elongation
150 %
Finish
Smooth
Standards
ASTM D2000 HK 707
Grade
Standard
Max. Temp. (F)
400 Degrees F
Type
Commercial Grade
Material
Viton
Color
Black
Application
Corrosion Resistant
Compression Set
25 %
Tensile Strength
1,000 psi
Texture
Smooth
Minimum Temperature
-10 Degrees F
Adhesive Type
Plain Backing
Thickness Tolerance
+/-0.022 in
Weather Resistance
Excellent
Chemical Resistance
Excellent
Shape
Strip
Density
1.9 g/cc
Tear Strength
22 N/mm
Maximum Temperature
400 Degrees F
Abrasion Resistance
Good
Oil Resistance
Excellent
Water Resistance
Good

Description

Rubber Strip, Strip, Adhesive Type Plain Backing, Backing Type Non-Adhesive, Color Black, Durometer 75A, Grade Standard, Material Viton, Standards ASTM D2000 HK 707, Maximum Temperature 400 Degrees F, Minimum Temperature -10 Degrees F, Overall Length 36 in, Thickness Tolerance +/-0.022 in, Overall Width 4 in, Tensile Strength 1,000 psi, Texture Smooth, Overall Thickness 0.1875 in, Abrasion Resistance Good, Chemical Resistance Excellent, Oil Resistance Excellent, Water Resistance Good

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.