1/2 in Drive, 1/2" 8 pt SAE Socket, 8 Points

  • Mfr # J5416S

  • Zoro # G3344731


product price:  $10.89
/ea

Key Features

Drive Size
1/2 in
Finish
Chrome
Overall Length
1 7/16 in
SAE or Metric
SAE
Number of Points
8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
J5416S
Zoro #
G3344731
UPC #
662679180546
Country of Origin
United States

Dimensions

Drive Size
1/2 in
Size
1/2"
Overall Length
1 7/16 in
Socket Sizes
1/2 in
Socket Depth
Standard
Socket Size
1/2 in

Details

Item
Socket
Finish
Chrome
SAE or Metric
SAE
Number of Points
8
Standards
ASME B107.110-2012
Drive Type
Hand
Tether Capable
Tether Capable
Material
Alloy Steel
Output Type
8 pt
Features
Ideal for Use on Stubborn or Damaged Fasteners, and also on Fasteners Made from Soft Materials; The TorquePlus(TM) Design Allows for Quick and Easy Socket Engagement to the Fastener Flats (not the Corners); The TorquePlus(TM) Configuration Employs a Radius-Corner Design, Shifting Contact Area and Stress Away from the Fastener Corners, Minimizing Slippage; The TorquePlus(TM) Internal Design Minimizes Fastener Rounding, Helps to Extend Fastener Life, and Allows the User to More Easily Turn Worn, Rounded, or Rusted Fasteners
Impact Rated
No
Measurement Type
SAE
Tether Style
Tether Capable
Tether Ready
No
Socket Shape
8-Point
Product Type
Socket
Impact Rated Status
Not Impact Rated
Tether Status
Not Tether Capable

Description

Proto® Spline tools are designed to service high tensile strength fasteners used widely on military and commercial aircraft and in heavy machinery applications where vibration is prevalent. They are also used in automotive and industrial areas where high performance torque needs to be achieved
Spline sockets help tighten high strength bolts to high torque loads. They help lower the force required to turn standard fasteners by allowing the torque load to be moved away from the corners to help prevent fastener rounding. They also turn fasteners with damaged corners
Spline sockets on spline fasteners help deliver twice the torque of 12 point wrenches on double box fasteners, and more torque than hex wrenches on hex fasteners

Additional Features:

  • Spline helps reduce foreign object debris (FOD) by having a precise fit between the fastening tool and its fastener

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.