Pull Tight Seal, 5 In, Plastic, White, PK5 (Discontinued)
- Mfr # STI-6515
- Zoro # G3344957
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
STI-6515
Zoro #
G3344957
UPC #
662950651505
Country of Origin
United States
Dimensions
Useable Length
5 in
Length
5"
Cable Dia.
1/8"
Wire Length
5 in
Details
Security Seal Type
Adjustable Length Seals
Security Seal Primary Application
General Purpose
Security Seal Primary Material
Plastic
Primary Color
White
Tool Required
Removal
Barcoding
No
Marking Parameters
Blank
Color
White
Number of Digits
0
Imprinting
None
Includes
1/8" White Plastic Seals
Item
Pull Tight Seal
Primary Application
General Purpose Barrier
Tearaway Option
No
Material
Plastic
Description
Pull Tight Seal, Security Seal Primary Application General Purpose, Security Seal Primary Material Plastic, White, Useable Length 5 in, Imprinting None, Number of Digits 0, Tool Required Removal, Cable Dia. 1/8 In., Wire Length 5 In., Includes 1/8 In. White Plastic Seals, Security Seal Type Adjustable Length Seals, Package Quantity 5
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.