5/16 x 3/4 in. Screen Frame, 72 in., 0.020, Mill (Single Pack)
Mfr # PL 14071
Zoro # G3345050
product price:Â $75.45
/pk 20, $3.77/ea
Free Shipping & Returns
Key Features
Color
Silver
Material
Aluminum
Finish
Unfinished
Length
72 in
Width
5/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
PL 14071
Zoro #
G3345050
UPC #
049793140715
Country of Origin
United States
Dimensions
Length
72 in
Width
5/16 in
Height
3/4 in
Overall Length
72 in
Overall Height
5/16 in
Overall Width
3/4 in
Details
Item
Frame
Color
Silver
Material
Aluminum
Finish
Unfinished
Closer Type
Standard Duty
Door Type
Screen Door
Hardware
Not Included
Product Type
Frame
For Use With Door Type
Screen and Storm Door
Includes Hardware
Hardware Not Included
ANSI/BHMA Finish
Unfinished
Description
Frame, Door Type Screen Door, Length 72 in, Width 5/16 in, Height 3/4 in, Material Aluminum, Silver, Unfinished Finish, Closer Type Standard Duty, Hardware Not Included, Roller Width Not Applicable, Package Quantity 20
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.