5/16 x 3/4 in. Screen Frame, 72 in. x 0.020, White (Single Pack)
Mfr # PL 14074
Zoro # G3345087
product price:Â $70.29
/pk 20, $3.51/eaKey Features
Color
White
Material
Aluminum
Finish
Painted
Length
72 in
Width
5/16 in
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
PL 14074
Zoro #
G3345087
UPC #
049793140746
Country of Origin
United States
Dimensions
Length
72 in
Width
5/16 in
Height
3/4 in
Overall Length
72 in
Overall Height
5/16 in
Overall Width
3/4 in
Details
Item
Frame
Color
White
Material
Aluminum
Finish
Painted
Door Type
Screen Door
Hardware
Not Included
Closer Type
Standard Duty
Includes Hardware
Hardware Not Included
For Use With Door Type
Screen and Storm Door
Product Type
Frame
Description
Frame, Door Type Screen Door, Length 72 in, Width 5/16 in, Height 3/4 in, Material Aluminum, White, Painted Finish, Closer Type Standard Duty, Hardware Not Included, Roller Width Not Applicable, Package Quantity 20
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.