Starter Bulk Storage Rack, 24 in D, 60 in W, 3 Shelves, Gray

  • Mfr # 6940

  • Zoro # G3345316


product price:  $432.99
/ea
Free Shipping & Returns

Key Features

Shelving Type
Starter
Depth
24 in
Material
Steel
Number of Shelves
3
Load Capacity
11,400 lb
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
6940
Zoro #
G3345316
UPC #
-
Country of Origin
United States

Dimensions

Depth
24 in
Height
96 in
Overall Width
60 in
Overall Depth
24 in

Details

Shelving Type
Starter
Material
Steel
Number of Shelves
3
Load Capacity
11,400 lb
Decking Material
Particle Board
Finish
Powder Coated
Color
Gray
Item
Bulk Storage Rack
Shelving Post Gauge
14
Includes
(2) End Frames, (3) Shelves
For Use With
Tennesco Bulk Storage and Boltless Racks
Beam Capacity
3800 lb.
Gauge
14 ga
Duty Rating
Heavy-Duty
Load Capacity per Shelf
3,800 lb
Upright Color
Gray
Whole Unit Load Capacity
11,400 lb
Frame Material
Steel
Beam Color
Gray
Upright Load Capacity @ 24 in
17,000 lb
Post Gauge
14 ga
Decking Finish
Powder Coated
Shelf Adjustment Increments
2 in
Includes Decking
Yes
Upright Finish
Powder Coated
Shelving Configuration
Starter
Decking Style
Flat

Description

Bulk Storage Rack, Shelving Type Starter, Overall Width 60 in, Overall Depth 24 in, Overall Height 96 in, Decking Material Particleboard, No. of Shelves 3, Shelf Capacity 3800 lb, Load Capacity 11,400 lb, Shelving Frame Material Steel, Gray, Finish - Shelving and Racks Powder Coated, Shelf Adjustments 2 in, Shelving Post Gauge 14, For Use With Tennesco Bulk Storage and Boltless Racks, Includes (2) End Frames, (3) Shelves

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.