3/8 in Drive Impact Socket Set, SAE, 7 pcs (Discontinued)
- Mfr # SK3H7U
- Zoro # G3345562
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
SK3H7U
Zoro #
G3345562
UPC #
663023020709
Country of Origin
Taiwan, Province of China
Dimensions
Drive Size
3/8 in
Details
Measurement Type
SAE
Finish
Electro-phosphate
SAE or Metric
SAE
Number of Pieces
7
Includes
Blow Molded Case
Item
Impact Socket Set
Drive Type
Square
Features
Impact Grade Strength and Durability
Connection Type
Hex
Socket Type
6 Pt Std
Impact Rated
No
Standards
ASME B107.2
Std. Socket Point Styles Included
6
Sockets Included
3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4"
Description
Impact Socket Set, Electro-phosphate, 3/8 in, Impact Rated No, Drive Type Square
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.