UL Class Fuse, RK5 Class, Time-Delay, 45A, 250V AC, Indicating

  • Mfr # FRN-R-45ID

  • Zoro # G3345842


product price:  $15.65
/ea

Key Features

Class
RK5
Speed
Time-Delay
AC Voltage Rating
250V AC
DC Voltage Rating
125V DC
Visual Indication
Indicating
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
FRN-R-45ID
Zoro #
G3345842
UPC #
051712204453
Country of Origin
Mexico

Dimensions

Length
3"
Diameter
13/16 in.
Overall Diameter
13/16 in
Overall Length
3 in

Details

Class
RK5
Series
FRN-R-ID
Speed
Time-Delay
Amps
45A
AC Voltage Rating
250V AC
DC Voltage Rating
125V DC
Visual Indication
Indicating
Interrupt Rating
200kA at 250V AC, 20kA at 125V DC
Body Style
Cylindrical
Body Material
Fiberglass
Equivalent Brand and Series
Bussmann FRN-R-ID, Littelfuse FLNR-ID, Mersen TR-RID
Equivalent Series
FLNR-ID, LRN-R-ID, TR-RID
Fits Fuse Block Style
Rejection
Compatible Fuse Block Series
HM600, R250
Item
UL Class Fuse
Weight
0.5 lb
Standards
CE, CSA Certification Class 1422-01, UL 248-12 Guide JDDZ
Element
Dual
Fuse Holder Code
K
Connection Type
Ferrule End x Ferrule End
Functionally Equal To
Littelfuse FLNR-ID, Mersen/Ferraz Shawmut TR-ID
Interrupt Rating - DC
20 kA
Current
45 A
Interrupt Rating - AC
200 kA

Description

Fuse, 45 A, 250 V AC, 125 V DC, Class RK5, FRN-R-ID Series, Indicating, Time-Delay, Body Style Cylindrical, Fits Fuse Block Style Rejection, Interrupt Rating 200kA at 250V AC, 20kA at 125V DC, Fuse Size 3 in L x 13/16 in dia, Length 3 in, Diameter 13/16 in, Equivalent Brand and Series Bussmann FRN-R-ID, Littelfuse FLNR-ID, Mersen TR-RID, Equivalent Series FLNR-ID, LRN-R-ID, TR-RID, Compatible Fuse Block Series HM250, RM250, Body Material Fiberglass, Dual Element

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.