This item is Discontinued.

Aloris Toolholder, Boring Bar, AXA, 0.875, 1.75 AXA-41D

Toolholder, Boring Bar, AXA, 0.875, 1.75 (Discontinued)

  • Mfr # AXA-41D
  • Zoro # G3345921
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AXA-41D
Zoro #
G3345921
UPC #
-
Country of Origin
United States

Dimensions

Dimension D (In.)
1
Dimension A (In.)
0.875

Details

Item
Toolholder
Type
Boring Bar Holder
For Use With
AXA Toolpost
Application
For Boring

Description

Toolholder

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.