Fleet Wash Concentrate, Truck and Trailer Wash, 30 gal, Butyl-Free
Mfr # ATW3070003
Zoro # G3347057
product price:Â $606.99
/eaKey Features
Cleaner Type
Truck and Trailer Wash
Product Form
Product
Base Type
Water
Butyl-Free
Butyl-Free
Color
Colorless
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ATW3070003
Zoro #
G3347057
UPC #
027427700030
Country of Origin
United States
Dimensions
Container Size
30 gal
Details
Item
Fleet Wash Concentrate
Cleaner Type
Truck and Trailer Wash
Product Form
Product
Base Type
Water
Butyl-Free
Butyl-Free
Color
Colorless
Compatible Surface Material
Aluminum, Rubber, Vinyl
Contains
Linear Alcohol Ethoxylates, Na4 EDTA, Sodium metasilicate-pentahydrate, Water
For Use With
Automatic and High Pressure Washing Self-Serve Systems, Manual Bucket and Brush
Removes
Dirt, Grime
pH
12.8 pH
Container Type
Drum
Standards
FDA 21 CFR, S.A.R.A. Title III Section 313 Part 372
Biodegradable
Biodegradable
Recommended Dilution
100:1
VOC Content Weight
0.27 lb/gal
Specific Gravity
1.08
Series
Oil Eater
Use Location
Exterior
Features
Contains no Harmful Acids, Dilute up to 100:1, Low VOC Emissions, No NPE or OPE, Phosphate Free, Safe for Polished Aluminum, Ultra Concentrated Soap
Flammability
Nonflammable
VOC Content Weight Percentage
0.21%
Maximum pH Level
12.4
Description
Fleet Wash Concentrate, Cleaner Type Truck and Trailer Wash, Base Type Water, Product Form Liquid, Container Type Drum, Container Size 30 gal, Use Location Exterior, Compatible Surface Material Aluminum, Rubber, Vinyl, Biodegradable Biodegradable, Butyl-Free Butyl-Free, Color Clear, VOC Content Weight Percentage 0.21 Percent, Standards FDA 21 CFR, S.A.R.A. Title III Section 313 Part 372, Maximum pH Level 12.4, Removes Dirt, Grime
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.