Flat Washer, For Screw Size 3/8" , 18-8 Stainless Steel Plain Finish, 25 PK

  • Mfr # WAS40438

  • Zoro # G3347172


product price:  $13.15
/pk 25, $0.53/ea

Key Features

Material
18-8 Stainless Steel
Finish
Plain
Minimum Thickness
0.051 in
Maximum Thickness
0.08 in
Standards
SAE Standard
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
WAS40438
Zoro #
G3347172
UPC #
-
Country of Origin
United States

Dimensions

For Screw Size
3/8"
Outside Diameter
13/16 in
Minimum Thickness
0.051 in
Maximum Thickness
0.08 in
Inside Diameter
0.406 in
Inside Diameter Tolerance
+/-0.010 in
Outside Diameter Tolerance
+/-0.010 in

Details

Item
Flat Washer
Material
18-8 Stainless Steel
Finish
Plain
Standards
SAE Standard
System of Measurement
Inch
Washer Material Grade
18-8
Rockwell Hardness
B70
Application
Tight Fit Assembly
Type
SAE Flat Washer
Thickness Tolerance
-0.014 in/ +0.005 in
Material Grade/Class
18-8
Dimensional Standards
ANSI B18.21.1
Pack Size
Small Pack
Resistance Properties
Chemical-Resistant, Corrosion-Resistant, Dye-Resistant, Food-Resistant, Nitric Acid-Resistant
Tensile Strength
90,000 psi
Material Quality Standards
ASTM A582
For Use With
Screws and Studs
Washer Type
Small OD
Hardness
83 HRB
FDA Approved
Not FDA Approved

Description

SAE Washer, Flat Washer Type SAE, Dimensional Standards ANSI B18.21.1, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, For Screw Size 3/8 in, Inside Diameter 0.406 in, Outside Diameter 13/16 in, Maximum Thickness 5/64 in, System of Measurement Inch, Minimum Thickness 3/64 in, Inside Diameter Tolerance +/-0.010 in, Material Quality Standards ASTM A582, Outside Diameter Tolerance +/-0.010 in, Pack Size Small Pack

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products