Grinding Segment, 11.25Wx2.25 In Tx6 In H (Discontinued)
- Mfr # 69936699709
- Zoro # G3349017
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
69936699709
Zoro #
G3349017
UPC #
699366997095
Country of Origin
Unknown
Dimensions
Thickness
2-1/4"
Height
6"
Width
11-1/4"
Overall Thickness
2 1/4 in
Overall Length
6 in
Overall Width
11 1/4 in
Details
Item
Surface Grinding Segment
Abrasive Material
Aluminum Oxide
For Use With
ME30777 Cortland Chuck
Specification
30-F
Color
Gray
Compatible Chuck
ME30777 Cortland
Grit
30
Description
Surface Grinding Segment, Color Gray, Abrasive Material Aluminum Oxide, Compatible Chuck ME30777 Cortland, Grit 30, Overall Length 6 in, Overall Thickness 2 1/4 in, Overall Width 11 1/4 in, Specification 30-F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.