Sleeve Kit, 12 In.L, 4 In.D, Steel

  • Mfr # FS401

  • Zoro # G3349516


product price:  $140.99
/ea
Free Shipping & Returns

Key Features

Color
Silver
Fire Rating
1 hr, 1 to 2 hr, 2 hr, 3 hr, 30 min, 4 hr, Not Rated
Usage Location
Fire-Rated Walls and Floors
Expansion Temperature
230 Degrees F
Overall Length
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FS401
Zoro #
G3349516
UPC #
730573204016
Country of Origin
United States

Dimensions

Overall Length
12 in
Diameter
4 in
Thickness
0.06 in
Overall Width
8.25 in
Overall Height
4 in

Details

Item
Sleeve Kit
Color
Silver
Fire Rating
1 hr, 1 to 2 hr, 2 hr, 3 hr, 30 min, 4 hr, Not Rated
Usage Location
Fire-Rated Walls and Floors
Expansion Temperature
230 Degrees F
Includes
(2) Gaskets, (2) Plates, Labels, Putty Bar, Steel Sleeve
Shape
Round
For Use With
Concrete Floors, Concrete Walls, Concrete Block Walls, and Gypsum Board/Stud Wall Assemblies, Cables
For Use On
Cable
Minimum Service Temperature
120 Degrees F
Maximum Service Temperature
120 Degrees F
Includes Mounting Hardware
Yes
Firestop Type
Putty Sleeves For Walls and Floors
Material
Steel

Description

Sleeve Kit, Fire Rating 1 hr, 1 to 2 hr, 2 hr, 3 hr, 30 min, 4 hr, Not Rated, For Pipe Size Not Applicable, For Use On Cable, Includes (2) Gaskets, (2) Plates, Labels, Putty Bar, Steel Sleeve, Includes Mounting Hardware Yes, Outside Diameter Not Applicable, Overall Height 4 in, Overall Length 12 in, Overall Width 8.25 in, Shape Round, Usage Location Fire-Rated Walls and Floors, Color Silver, Expansion Temperature 230 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.