This item is Discontinued.

Miljoco Vacuum Gauge, 15 H2O to 0, 2-1/2In, 1/4In LP2507L0210

Vacuum Gauge, 15 H2O to 0, 2-1/2In, 1/4In (Discontinued)

  • Mfr # LP2507L0210
  • Zoro # G3350435
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LP2507L0210
Zoro #
G3350435
UPC #
-
Country of Origin
China

Dimensions

Gauge Nominal Dial Size
2 1/2 in
Gauge Connection Size
1/4 in
Connection Size
1/4 in NPT

Details

Pressure and Vacuum Gauge Type
Vacuum Gauge
Gauge Application
Low Pressure
Liquid Filled
No
Basic Gauge Case Material
Steel
Basic Gauge Wetted Parts
Brass / Copper
Gauge Connection Type
MNPT
Gauge Connection Location
Bottom
Gauge Primary Range Units
in wc
Basic Gauge Sensor Material
Copper
Gauge Lens Material
Polycarbonate
Graduations
0.30 in wc
Connection Location
Lower
Gauge Special Options
Diaphragm
Gauge Sensor Material
Beryllium Copper
Smallest Graduation
0.5 in wc
Item
Low Pressure Vacuum Gauge
Case Color
Black
Basic Gauge Socket Material
Brass
Gauge Case Color
Black
Operating Temp. Range
-40 Degrees to 160 Degrees F
Gauge Socket Material
Brass
Range
15 in wc to 0
Gauge Accuracy
+/-1.50%
Gauge Primary Range Smallest Graduation
0.5
Calibration Certificate Included
No
Gauge Case Material
Steel
Gauge Primary Range Values
-15 to 0
Basic Gauge Lens Material
Plastic
Series
LP2507
Socket Material
Brass
Lens Material
Polycarbonate
Accuracy
+/-1.5%

Description

Low Pressure Vacuum Gauge, Accuracy +/-1.5 Percent, Gauge Case Material Steel, Lens Material Polycarbonate, Case Color Black, Socket Material Brass, Series LP2507

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.