Interior Paint, Semi-Gloss, Water Base, White, 1 qt

  • Mfr # 2754

  • Zoro # G3351512


product price:  $14.99
/ea

Key Features

For Use On Surface Material
Ceramic, Concrete, Drywall, Metal, Plaster, Plastic, Stucco, Wood
Paint Color Family
Whites
Color
White
Finish
Semi-Gloss
Size
1 qt
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2754
Zoro #
G3351512
UPC #
047719027546
Country of Origin
United States

Dimensions

Size
1 qt
Container Size
1 qt

Details

Item
Interior Paint
For Use On Surface Material
Ceramic, Concrete, Drywall, Metal, Plaster, Plastic, Stucco, Wood
Paint Color Family
Whites
Color
White
Finish
Semi-Gloss
Paint Sub-Brand
Zinsser
Paint Base Type
Water
Coverage
125 sq ft/gal
VOC Content
Less Than 150g/L
Dry Time
2 hr
Surface
Ceramic, Concrete, Drywall, Metal, Plaster, Plastic, Stucco, Wood
Resin Type
Acrylic
Application Method
Brush, Roller, Spray
Standards
ASTM D3273, ASTM D5590, MPI Compliant
Features
Low-Odor, No Primer Required, Scrubbable, Tintable, Washable
Series
Perma-White
Application Temperature - Minimum
50 Degrees F
Dry Time - Recoat - Maximum
2 hr
Application Temperature - Maximum
90 Degrees F
Dry Time - Touch - Minimum
30 min
VOC Content Weight
50 g/L
Use Location
Interior
RAL Color Code
RAL 9003
Resistance Properties
Moisture-Resistant
Coverage Area - Maximum
400 sq ft/gal
Sub-Brand
Zinsser(R)
Compatible Surface Material
Masonry, Plaster, Drywall, Metal, Plastic, Wood
Dry Time - Touch - Maximum
2 hr
Paint Type
Mold and Mildew Resistant Paint
Full Cure Time
10 day
Coverage Area - Minimum
300 sq ft/gal
Base Type
Water
Sheen
Semi-Gloss
Exposure Conditions
Interior
Brand and Series
Zinsser Perma-White
Dry Time Tack Free
30 min
Application Temperature
50 to 90 degrees F

Description

Perma-White Mold & Mildew-Proof Interior Paint is a high performance acrylic interior paint formulated to protect interior surfaces while preventing mold & mildew growth on the paint film. Perma-White is designed to produce a tough, durable, washable finish that withstands moisture and resists dirt pick up. It is suitable for application to interior walls, wall cavities, ceilings, trim, doors, and related paintable surfaces. It is excellent for use in bathrooms, basements, kitchens, laundry rooms, closets, locker rooms, hot tub rooms, enclosed porches and pool areas or any interior where mold & mildew is a concern. Perma-White can be used for commercial, industrial or residential use.


  • Washable, scrubbable, stain & moisture resistant finish
  • Self-priming sticks to surface without sanding
  • Fade Resistant
  • Water-base, low odor
  • Tintable to off-white, pastel and medium colors

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.