This item is Discontinued.

No Product Image Available

Standoff, 8-32 Thrd Sz, 5/8 in L, Nylon 1/4 in Hex W, 100 PK (Discontinued)

  • Mfr # 14HTSP021B
  • Zoro # G3352404
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
14HTSP021B
Zoro #
G3352404
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
8-32
Overall Length
5/8 in
Hex Width
1/4 in
Thread Depth
5/8 in
Screw Size
#8-32
Overall Length Tolerance
+/-0.005 in
Hex Width Tolerance
+/-0.015 in
Length Tolerance
+/-0.005"
Length
5/8"

Details

Item
Standoff
Standoff Material
Nylon
Material
Nylon
Standoff Color
Black
Type
Female
Standoff Shape
Hex
Temp. Range (F)
185 Degrees
Color
Black

Description

Standoff, Thread Size 8-32, Overall Length 5/8 in, Body Length -, Hex Width 1/4 in, Material Nylon, Color Black, Overall Length Tolerance +/-0.005 in, Hex Width Tolerance +/-0.015 in, Package Quantity 100

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.