Thread Forming Tap, #8-32, Bottoming, Bright, 0 Flutes

  • Mfr # 1400114300

  • Zoro # G3352657


product price:  $15.19
/ea

Key Features

Tap Thread Size
#8-32
Tap Chamfer
Bottoming
Tap Finish
Bright
Number of Flutes
0
Shank Dia.
0.168"
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1400114300
Zoro #
G3352657
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
#8-32
Shank Dia.
0.168"
Pitch Diameter Limit
H3
Tap Size
#8
Tap Dimension Type
Inch
Overall Length
2-1/8"
Thread Length
3/4"
Thread Size
#8-32
Shank Length
1 11/32 in
75% Thread Drill Size
3.40 mm
55% Thread Drill Size
3.60 mm
65% Thread Drill Size
3.50 mm
Square Size
0.1310 in

Details

Item
Thread Forming Tap
Tap Chamfer
Bottoming
Tap Finish
Bright
Number of Flutes
0
Thread Direction
Right Hand
Number of Pieces
1
Tap Grouping
Tap
Tap Material
Cobalt
Standards
ANSI
Tap Style
Thread Forming
List Number
14001
Tap Thread Type
UNC
Series
14001
Cutting Direction - Machining
Right Hand
Secondary Material Application ISO Code
H, M, P
Material Grade - Machining
14001
Primary Material Application ISO Code
N, P
Secondary Material Application
Hardened Steel, Stainless Steel, Steel
Threads per Inch
32
Extended Neck
Yes
Class of Fit
3B
Thread Limit
H3
Features
Create Strong Threads without Creating Chips
Primary Material Application
Aluminum, Brass, Bronze, Copper, Steel
Spiral Direction
Neutral
Coolant Fed
Non-Coolant Through
Thread Standard
UNC
Helix Angle
0 Degrees

Description

Thread Forming Tap, Thread Size #8-32, UNC, Overall Length 2.13 in, Cobalt, Bright (Uncoated), Right Hand, Thread Length 0.37 in, 75 Percent Thread Drill Size 3.40 mm, Thread Limit H3, Class of Fit 2B-3B

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.