This item is Discontinued.

Unbrako 56 Socket Head Cap Screw, Black Oxide Alloy Steel, 100 PK 05493

56 Socket Head Cap Screw, Black Oxide Alloy Steel, 100 PK (Discontinued)

  • Mfr # 05493
  • Zoro # G3353865
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
05493
Zoro #
G3353865
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
56
Drive Size
5/64"
Head Height
3/64"
Thread Length
3/16"

Details

System of Measurement
Inch
Drive Type
Hex Socket
Material
Alloy Steel
Finish
Black Oxide
Item
Socket Head Cap Screw
Temp. Range
- 50 Degrees F to 550 Degrees F
Class
3A
Thread Style
Fully Threaded
Thread Direction
Right Hand
Rockwell Hardness
39 to 43
Thread Type
Coarse
Head Type
Standard

Description

Socket Head Cap Screw, Head Type Standard, System of Measurement Inch, Drive Type Hex Socket, Drive Size 5/64 in, Material Alloy Steel, Finish Black Oxide, Thread Size 56, Head Height 3/64 in, Thread Style Fully Threaded, Package Quantity 100

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.